
CadMouse Pad Compact
Mfr # 3DX700068
Zoro # G410090056
product price: $30.65
/eaKey Features
Width
9.84"
Height
0.08"
Printed Design/Pattern/Texture
Micro-textured
Durability
Anti-slip, Friction Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3DX700068
Zoro #
G410090056
UPC #
821123700581
Country of Origin
China
Dimensions
Width
9.84"
Height
0.08"
Details
Item
Mouse Pad
Printed Design/Pattern/Texture
Micro-textured
Durability
Anti-slip, Friction Resistant
Description
While working in CAD applications, your daily mouse movements sum up to kilometres. The high-quality micro-textured coating of the CadMouse Pad offers effortless precision for your engineering tasks. In combination with the PTFE feet of the CadMouse, the CadMouse Pad allows smooth, accurate control of your mouse. Desktop surfaces are not optimized for mouse sensor performance. In addition to its tactile advantages, the low friction surface of the CadMouse Pad enhances its tracking qualities whether you work with the laser sensor of the CadMouse or the optical sensor of the CadMouse Wireless. This ensures accurate sensor imagery for an exact translation of your hand movements into cursor movements. The surface enhances precision while the rigid middle layer ensures stability. The silicone base keeps your CadMouse Pad in place so it won?t slip while you are working. Your workplace is individual - so should be your CadMouse Pad. The CadMouse Pad is made for high-resolution multiscreen setups and working in large assemblies, requiring more lateral space to avoid lifting the mouse. The CadMouse Pad Compact is ideal for mobile workplaces or setups with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.