Zoro Homepage

CadMouse Pro

  • Mfr # 3DX700080

  • Zoro # G010107543


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Full-size ergonomic design, High resolution sensor, Smart Mouse Wheel 2, QuickZoom, Specially developed PTFE feet, Customizable radial menu ; Ergonomic
Compatible With
Windows 10
Corded/Wireless
Corded
Number of Buttons
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DX700080
Zoro #
G010107543
UPC #
821123700802
Country of Origin
China

Dimensions

Mouse Size Class
Full-size

Details

Item
Mouse
Color
Black
Features
Full-size ergonomic design, High resolution sensor, Smart Mouse Wheel 2, QuickZoom, Specially developed PTFE feet, Customizable radial menu ; Ergonomic
Compatible With
Windows 10
Corded/Wireless
Corded
Number of Buttons
7
Power Source
Cable
Scroller Type
Scroll Wheel
Ergonomic Design
Symmetrical
Green Environmental Attribute
Environmentally Friendly
Platform Supported
Windows
Pointing Device Host Interface
USB
Movement Resolution
7200 dpi
Polling Rate
1 kHz
Movement Detection
Optical
Number of Programmable Buttons
5

Description

CadMouse Pro is the industry-acclaimed purpose-built mouse specifically suited for design and engineering professionals. Featuring superior ergonomics, a dedicated middle mouse button and a high resolution optical sensor, the full-size wired mouse offers exceptional comfort and precision. Purpose-built for supremely comfortable use over long CAD sessions, CadMouse Pro feels completely organic, with ergonomic features creating an experience that greatly reduces the muscle and tendon discomfort frequently encountered during long CAD sessions. The middle mouse button is designed specifically for CAD users who require a third button to access their application functions. Using less force than a scroll wheel click, the middle mouse button is ideal for CAD applications. Designed with an angled shape, CadMouse Pro creates a more natural hand posture, reducing the muscle and tendon discomfort frequently encountered with traditional mice. Complementing its slanted shape, the incurvated thumb rest gives thumbs an ergonomically natural place to hold onto the mouse and easy access to its side buttons. CAD professionals need to zoom in-and-out of 3D environments with precision, and an ability to scroll through long documents with control and efficiency during a fast-paced workday. Thanks to improved 3DxWare 10 Software, conveniently located QuickZoom buttons, and an advanced Smart Mouse Wheel 2, CAD users will experience meticulous control of their drawings and 3D images, and easy document navigation tailored to their needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.