Zoro Homepage

CadMouse Pro Wireless

  • Mfr # 3DX700116

  • Zoro # G210107534


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Compatible With
Mac OS
Corded/Wireless
Wireless
Number of Buttons
7
Includes
CadMouse Pro Wireless, Universal Receiver, Cable USB-A / USB-C (1.5m)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DX700116
Zoro #
G210107534
UPC #
821123701168
Country of Origin
China

Dimensions

Mouse Size Class
Full-size

Details

Item
Mouse
Features
Rechargeable Battery
Compatible With
Mac OS
Corded/Wireless
Wireless
Number of Buttons
7
Includes
CadMouse Pro Wireless, Universal Receiver, Cable USB-A / USB-C (1.5m)
Platform Supported
PC
Rechargeable
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Movement Resolution
7200 dpi
Battery Capacity
1100 mAh
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Power Source
Batteries
Scroller Type
Scroll Wheel
Wireless Operating Frequency
2.40 GHz
Polling Rate
1 kHz
Number of Programmable Buttons
5
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB Type C
Movement Detection
Optical

Description

Optical - Cable/Wireless - Bluetooth/Radio Frequency - 2.40 GHz - USB - 7200 dpi - Scroll Wheel - 7 Buttons - 5 Programmable Buttons

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.