Zoro Homepage

Keyboard Pro with Numpad, US QWERTY

  • Mfr # 3DX700090

  • Zoro # G510069952


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Key Layout
QWERTY
Depth
9 in
Features
Adjustable Height; Programmable Keys
Height
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DX700090
Zoro #
G510069952
UPC #
821123700901
Country of Origin
China

Dimensions

Depth
9 in
Height
0.60 in
Width
14.40 in

Details

Item
Keyboard
Corded/Wireless
Corded
Key Layout
QWERTY
Features
Adjustable Height; Programmable Keys
Interface
USB Type A
Includes
Keyboard Pro, Numpad Pro, Cable USB-A / USB-C (1.5m)
Platform Supported
PC
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
Microsoft
Device Supported
Computer
Keyswitch Technology
Scissors
System Requirements
Microsoft Windows
Power Source
Cable

Description

The 3Dconnexion Keyboard Pro with detached numpad is engineered to help you create digital 3D models and professional designs. Its reduced width enables a better position of your mouse or pen, resulting in a natural posture. Twelve programmable 3Dconnexion keys automatically provide access to app-specific commands, saving time and keeping you focused. The keyboard is full-sized, yet with the numpad detached. This allows you to place your mouse or pen where it is best to use and keep your shoulders, forearms, and hands in a more relaxed position. You can use your mouse and the numpad simultaneously - making your workflow faster and easier. The keyboard features 12 additional function keys, located above the standard keys, and instantly recognizes the applications you are using, as well as their environments. Commands you use on a day-today basis are automatically assigned to the keys. You can also easily personalize the 3Dconnexion keys according to your preferences. An on-screen display provides a convenient visual reminder of the assigned commands. The detached 3Dconnexion Numpad Pro integrates seamlessly into your workflow. It features nine programmable keys, including four 3Dconnexion keys that allow easy access to application-specific commands. The numpad connects either with your keyboard's embedded receiver wirelessly or directly with your computer using Bluetooth technology. The integrated rechargeable battery lasts for over six months until it needs to be charged again. Both keyboard and numpad feature ergonomically shaped concave keycaps that fit the fingertips. With matte-coated surfaces and rounded edges, they provide a pleasant feel as well as accuracy regardless of where you strike the key. The keys offer stability coupled with minimal resistance, thanks to advanced scissor technology. The keycaps are laser-etched, ensuring that the printing does not wear off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.