
SpaceMouse Compact
Mfr # 3DX700059
Zoro # G110107535
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Advanced 3D navigation, Compact footprint for small workspaces, Brushed steel base for device stability ; 6-Degrees-of-Freedom (6DoF) Sensor
Compatible With
Mac OS X 10.11 El Capitan
Corded/Wireless
Corded
Ergonomic Design
Symmetrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3DX700059
Zoro #
G110107535
UPC #
821123700598
Country of Origin
China
Details
Item
3D Input Device
Color
Black
Features
Advanced 3D navigation, Compact footprint for small workspaces, Brushed steel base for device stability ; 6-Degrees-of-Freedom (6DoF) Sensor
Compatible With
Mac OS X 10.11 El Capitan
Corded/Wireless
Corded
Ergonomic Design
Symmetrical
Number of Programmable Buttons
2
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
Platform Supported
Mac
Description
The SpaceMouse Compact was developed to deliver an intuitive, effortless and precise 3D navigation in CAD applications that cannot be experienced by using a standard mouse and keyboard. It is the ideal tool for modern engineers, architects and designers to review 3D designs and explore 3D spaces. 3Dconnexion's patented 6-Degrees-of-Freedom 6DoF sensor is specifically designed to manipulate digital content or camera positions in the industry-leading CAD applications. Simply push, pull, twist or tilt the 3Dconnexion controller cap to intuitively pan, zoom and rotate your 3D drawing. Your other hand is now free to simultaneously use your standard mouse to select, create or edit your model. With its iconic, pure design, the SpaceMouse Compact is small enough to fit on every desk while the brushed steel base ensures the device stability for precise 3D navigation. Each of the SpaceMouse Compact's two buttons opens its own 3Dconnexion radial menu. They provide direct access to up to 8 of your favorite application commands. With our software 3DxWare 10 you easily create your own radial menus in seconds or choose from useful presettings.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.