Zoro Homepage

SpaceMouse Enterprise

  • Mfr # 3DX700056

  • Zoro # G810107538


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Features
3Dconnexion Six-Degrees-of-Freedom (6DoF) sensor, 12 x Intelligent Function Keys, Color LCD for visualizing Function Key assignments, 8 x keyboard modifiers (Ctrl, Alt, Shift, Esc, Enter, Space, Delete, Tab), 5 x QuickView Keys (for 10 different views), 3 x CustomView Keys, Rotation Toggle, Key Menu and Fit Key, Full-size, soft-coated hand rest ; LCD Display
Compatible With
Windows 8.1
Corded/Wireless
Corded
Green Environmental Attribute
Environmentally Friendly
Platform Supported
Mac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DX700056
Zoro #
G810107538
UPC #
821123700567
Country of Origin
China

Details

Item
3D Input Device
Features
3Dconnexion Six-Degrees-of-Freedom (6DoF) sensor, 12 x Intelligent Function Keys, Color LCD for visualizing Function Key assignments, 8 x keyboard modifiers (Ctrl, Alt, Shift, Esc, Enter, Space, Delete, Tab), 5 x QuickView Keys (for 10 different views), 3 x CustomView Keys, Rotation Toggle, Key Menu and Fit Key, Full-size, soft-coated hand rest ; LCD Display
Compatible With
Windows 8.1
Corded/Wireless
Corded
Green Environmental Attribute
Environmentally Friendly
Platform Supported
Mac
Pointing Device Host Interface
USB
Number of Programmable Buttons
31

Description

At the top, there is no room for second best. The world's premier firms demand the highest level of performance from their engineering teams. There are no excuses for missed opportunities or subpar output; there are only results. Enter the 3Dconnexion SpaceMouse Enterprise. Welcome to the new standard in engineering performance. Real-Time Understanding Of 3D Engineering Design. SpaceMouse Enterprise draws its style and power from our award-winning SpaceMouse Pro and SpacePilot Pro 3D mice. But like all once-in-a-generation legends, it builds on the past to reinvent the future. It's easier than ever to view your 3D models with SpaceMouse Enterprise's 6-Degrees-of-Freedom 6DoF sensor and instant access to Standard and Custom Views. Gentle manipulation of the controller cap translates to smooth and intuitive 3D navigation, while a press of a finger snaps your model to a standard view of your choice. The addition of three Custom View keys - exclusive to SpaceMouse Enterprise - makes for an unequalled 3D navigation experience. Fast And Efficient 3D Modeling It's easier to do what you want to do with 12 of your favorite application commands at your fingertips. And the right tools are always available because SpaceMouse Enterprise's Intelligent Function Keys automatically update as you change applications or environments. And for complete visibility, the SpaceMouse Enterprise's new, high-resolution display presents actual icons from your application1, bringing the familiarity of the toolbar ribbon to your fingertips. Customizing which commands are assigned to which buttons couldn't be easier, thanks to our simple, yet powerful 3DxWare 10 UI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.