Zoro Homepage

SpaceMouse Pro Wireless BT

  • Mfr # 3DX700119

  • Zoro # G413770894


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Windows, Mac OS
Width
5.6 in
Height
2.3 in
Length
8 in
Number of Programmable Buttons
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DX700119
Zoro #
G413770894
UPC #
821123701199
Country of Origin
China

Dimensions

Width
5.6 in
Height
2.3 in
Length
8 in

Details

Item
Mouse
Compatible With
Windows, Mac OS
Number of Programmable Buttons
15
Rechargeable
Yes
Platform Supported
Mac, PC
Power Source
Batteries
OS Compatibility
Windows, Mac OS
Pointing Device Connectivity Technology
Wireless
Battery Chemistry
Lithium Polymer (Li-Polymer)
Pointing Device Features
Scroll Speed Toggle Button, USB Charging, Palm Rest, Rechargeable Battery, Lightweight, On-screen Display, Ergonomic, Programmable Side Button, 6-Degrees-of-Freedom (6DoF) Sensor, Rotation Toggle Key
Wireless Operating Frequency
2.40 GHz
Pointing Device Wireless Technology
Bluetooth
Max. Battery Run Time
1 Month
Battery Capacity
1100 mAh
Pointing Device Host Interface
USB Type C
Device Supported
Workstation
Wireless Receiver Interface
USB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.