Zoro Homepage

0.02 fl, Tube, 12 PK

  • Mfr # 8749

  • Zoro # G015807530


product price: $40.25
/pk 12, $3.35/ea

Key Features

Structural Adhesive Type
Acrylic
Consistency
Paste
Container Size
0.02 fl
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8749
Zoro #
G015807530
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.02 fl

Details

Structural Adhesive Type
Acrylic
Consistency
Paste
Container Type
Tube

Description

3M High Bond Rear View Mirror Adhesive securely attaches rear view mirror brackets to windshields in a matter of minutes. Our two-part structural acrylic system creates a reliable bond that holds up to common environmental conditions in a vehicle. This specialty adhesive is custom formulated for this unique purpose.


  • Two-Part Structural Acrylic System Designed To Mount Rear View Mirrors
  • Holds Up Well In High Temperatures And Humid Environments
  • Resistant To Moisture, Chemicals, Vibration And Impact
  • Simple Application Procedure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.