Zoro Homepage

02020, Wetordry Sheet, 2000A, 401Q, 9X11, 50PK

  • Mfr # 7100003690

  • Zoro # G512338339


product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100003690
Zoro #
G512338339
UPC #
-
Country of Origin
United States

Description

3MTM WetordryTM Abrasive Sheet 401Q is designed for sanding applications that require a fine grit and a light touch, such as auto body wet sanding and paint finishing. It combines a durable, waterproof A-weight paper backing and 3M's fast-cutting silicon carbide mineral for consistent scratch patterns, making for easier buffing. And a range of grades up to 3000 grit allows for superior results. VERSATILE: Can be used wet or dry on paint, primer, gel coat, metal, and plastic surfacesWATERPROOF BACKING: Waterproof backing supports wet applications, helping to decrease loading and provide a faster cutSMOOTH FINISH: Silicon-carbide mineral is designed to provide a fast cut and smooth finishFINE GRADES: Comes in a range of fine grades, from 1000 to 3000 grade, for professional resultsMULTIPLE SIZES: Available in 9 in x 11 in and 5.5 in x 9 in sheet sizes for many applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.