Zoro Homepage

03601SRP, Plastic Emblem Trim Adhsv, 1oz

  • Mfr # 03601SRP

  • Zoro # G816246200


product price: $5.09
/ea

Key Features

Operating Temperature - Maximum
120 Degrees F
Container Size
1 oz
VOC Content Weight Percentage
58.7%
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03601SRP
Zoro #
G816246200
UPC #
00051131036017
Country of Origin
United States

Dimensions

Container Size
1 oz

Details

Operating Temperature - Maximum
120 Degrees F
VOC Content Weight Percentage
58.7%
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Material
Metal, Plastic
VOC Content Weight
558 g/L
Product Type
Repair Adhesive
Working Time
5 min
Full Cure Time
24 hr
Item
Repair Adhesive
Product Form
Liquid
Compatible Vehicle Part
Emblems, Trim
Features
Quick-Acting Adhesive Sets, Strong Adhesion Resists Environmental
Container Type
Packet
Color
Clear
Maximum Operating Temperature
120 Degrees F

Description

Plastic Emblem and Trim Adhesive

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.