Zoro Homepage

0.5 in W x 5 ft L, Red, 24 PK

  • Mfr # 03609

  • Zoro # G0385425


product price: $132.99
/pk 24, $5.54/ea
Free Shipping & Returns

Key Features

Tape Color
Red
Tape Length
5 ft
Tape Width
0.5 in
Material
Liner: Polyethylene; Adhesive: Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03609
Zoro #
G0385425
UPC #
00051131036093
Country of Origin
United States

Dimensions

Tape Length
5 ft
Tape Width
0.5 in

Details

Item
Super Strength Molding Tape
Tape Color
Red
Material
Liner: Polyethylene; Adhesive: Acrylic

Description

Automotive Tape, Color Red, Length 5 ft, Material Foam, Width 1/2 in, Product Type Molding Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.