Zoro Homepage

0.71 in W x 35 yd L, 24 PK

  • Mfr # 3423

  • Zoro # G515766337


product price: $74.79
/pk 24, $3.12/ea

Key Features

Tape Length
35 yd
Tape Width
0.71 in
Tape Adhesive
rubber-based adhesive
Tape Color
green
Material
Crepe Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3423
Zoro #
G515766337
UPC #
-
Country of Origin
Canada

Dimensions

Tape Length
35 yd
Tape Width
0.71 in

Details

Tape Adhesive
rubber-based adhesive
Tape Color
green
Material
Crepe Paper

Description

  • DELIVERS GOOD PAINT LINES: Leaves clean paint lines without buildup
  • HUGS AUTO CURVES AND CONTOURS: Great usability - fits contours and curves
  • QUICK AND EASY: Moisture resistant tape sticks and stays where you want allowing for a fast and efficient application
  • EASY TO UNWIND AND REMOVE CLEANLY: Special 3M backing provides for superior control during unwinding, making it less likely the tape wrinkles or pulls away
  • USE ON A VARIETY OF SURFACES: Proprietary rubber-based adhesive formula allows the tape to stick and stay on a variety of surfaces
  • USE ON A VARIETY OF SURFACES: Proprietary rubber-based adhesive formula allows the tape to stick and stay on a variety of surfaces
  • USE INDOORS AND OUTDOORS: UV and light resistant
  • WORKS WITH DIFFERENT PAINT SYSTEMS: Robust crepe paper backing that resists solvents and moisture
  • WORKS IN DIFFERENT CONDITIONS: Tape also resists temperatures up to 250°F (121°C) for up to 30 minutes, making it suitable for longer baking cycles
  • SAVE TIME AND MONEY: Tape and roll design affords more usable tape per roll vs. lower-priced brands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.