Zoro Homepage

08693 GLASS URETHANE W/S ADH. MED VISC, Tube

  • Mfr # 7000120424

  • Zoro # G012345349


product price: $22.99
/ea

Key Features

Container Type
Cartridge
Container Size
10.5 fl oz
Color
Black
Application
Bonding, Windshield Installation
Full Cure Time
24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120424
Zoro #
G012345349
UPC #
-
Country of Origin
France

Dimensions

Container Size
10.5 fl oz

Details

Container Type
Cartridge
Color
Black
Application
Bonding, Windshield Installation
Full Cure Time
24 hours

Description

3MTM Auto Glass Urethane Windshield Adhesive is a medium viscosity, one-part, moisture-curing urethane adhesive. This adhesive is formulated to be fast-curing and non-sagging for rapid results and a clean and simple application process. The features of this windshield adhesive produce high-strength material designed to bond and seal vehicle windshields, backlights and sidelights. FAST-CURING: Adhesive produces rapid resultsMEDIUM-VISCOSITY FORMULA: Non-sag urethane adhesive for easy and clean applicationHIGH-BOND STRENGTH: Designed for windshield bonding and stationary glass attachmentMULTIPLE APPLICATIONS: Adhesive properties meet many application demands and strength requirementsPACKAGING VERSATILITY: Designed to work with either manual or powered caulking guns

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.