Zoro Homepage

1 2/5 in W x 60 yds L, Green, 36 PK

  • Mfr # T91253

  • Zoro # G415801992


product price: $411.99
/pk 36, $11.44/ea
Free Shipping & Returns

Key Features

Tape Width
1 2/5 in
Material
Crepe Paper
Tape Length
60 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T91253
Zoro #
G415801992
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 2/5 in
Tape Length
60 yds

Details

Tape Color
Green
Material
Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.