Zoro Homepage

1 Gal. Super Duty Rubbing Compound Bottle, Brown, Emulsion

  • Mfr # 05955

  • Zoro # G3523195


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
pH
7.5-8.5
Appearance
Liquid
Color
Brown
Type
Emulsion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05955
Zoro #
G3523195
UPC #
00051131059559
Country of Origin
United States

Dimensions

Container Size
1 Gal.

Details

Item
Super Duty Rubbing Compound
Container Type
Bottle
pH
7.5-8.5
Appearance
Liquid
Color
Brown
Type
Emulsion
VOC Content
15.75
For Use With
Paint Finishing & Detailing
Standards
VOC Compliant
VOC Content Weight Percentage
15.9 %
Product Form
Liquid
Series
Super Duty Rubbing Compound
Product Type
Compound
Maximum pH Level
8.5
Minimum pH Level
7.5

Description

Rubbing Compound, Product Type Compound, Series Super Duty Rubbing Compound, Container Type Bottle, Container Size 1 gal, Product Form Liquid, Color Brown, VOC Content Weight Percentage 15.9 Percent, Standards VOC Compliant, Maximum pH Level 8.5, Minimum pH Level 7.5, Number of Sheets Not Applicable, Sheet Length Not Applicable, Sheet Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.