DF Series Fltr Cartridge, Model DFG001PP, Package Quantity 18, 75 gpm, 1 Micron, 7" O.D., 14.3" H (Discontinued)
- Mfr # DFG001PP1R
- Zoro # G4086028
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DFG001PP1R
Zoro #
G4086028
UPC #
00016145069178
Country of Origin
United States
Dimensions
Height
14.3"
Outside Dia.
7"
Details
Application
Flow Rate
75 gpm
Max. Temp.
180 Degrees F
Microns
1
Service Life
0.7 gal.
Housing Material
Carbon Steel, 304 or 316L Stainless Steel
Material
Polypropylene with Closed End
Item
DF Series Fltr Cartridge,Model DFG001PP,Package Quantity 18
Description
DF Series Fltr Cartridge,Model DFG001PP,Package Quantity 18, Package Quantity 18
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.