Shop 3M

Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK

  • Mfr # SJ4570

  • Zoro # G4361603


product price: 
$
34.29
/pk of 100, $0.34/ea

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
32 psi
Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SJ4570
Zoro #
G4361603
UPC #
888519021583
Country of Origin
United States
Item
Reclosable Fastener Shape
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
32 psi
Hook and Loop Shape
Square
Color
Clear
Flame Retardant
No
Characteristics
Pressure Sensitive
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
Cycle Life
1,000
Operating Temperature - Maximum
158 Degrees F
Count
100
Peel Strength
1.7 lbf/sq in
Product Type
Hook-and-Loop Fastener
Material
Polypropylene
Hook-and-Loop Type
Self-Mating
Bonding Method
Pressure
Standards
ASTM D897-08, ISO 29862:2007
Tension Strength
40 lbf/sq in
Shape
Square
For Location
Indoor/Outdoor
Profile
Low Profile
Bonding Type
Adhesive

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color Clear, Flame Retardant No, Backing Material Polypropylene, Shear Strength 41 lbf/sq in, Adhesive Type Acrylic, Characteristics Pressure Sensitive, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.