Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK
- Mfr # SJ4575
- Zoro # G4361621
product price:Â
$
34.29
/pk of 100, $0.34/ea
Key Features
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
41 lbf/sq in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJ4575
- Zoro #
- G4361621
- UPC #
- 888519021613
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Overall Width
- 1 in
- Overall Length
- 1 in
- Mated Thickness
- 0.098 in
- Wire Rope Length
- 1 in
Description
Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Polypropylene, Shear Strength 41 lbf/sq in, Adhesive Type Acrylic, Characteristics Industrial Hook, Pressure Sensitive, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.