10 AWG Max, Vinyl Insulation, 600 V, 500 PK
Mfr # MVU10PCK
Zoro # G5591083
product price: $333.99
/pk 500, $0.67/ea
Free Shipping & Returns
Key Features
Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVU10PCK
Zoro #
G5591083
UPC #
00054007020844
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Overall Length
0.87 in
Barrel Inside Dia.
0.135 in
Minimum Stud Diameter
0.19 in
For Minimum Wire Size - Solid
12 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Connector Type
Butt Splice
Wire Range
12 to 10 AWG
Standards
CSA Certified, UL Listed
Insulation Type
Vinyl
Seam
Butted
Max. Voltage
600 V
Connection Material
Copper
Insulation Color
Yellow
Max. Temp.
221 Degrees F
Connection Type
Crimp
Material
Copper
Termination Style
Crimp
Description
Splice Connector, Connection Type Crimp, Insulation Color Yellow, Standards CSA Certified, UL Listed, Overall Length 0.87 in, Insulation Type Vinyl, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.