This item is Discontinued.

3M DF Series Fltr Cartridge, Model DFG010EE, Package Quantity 16, 150 gpm, 10 Micron, 7" O.D., 27.8" H DFG010EE2R

DF Series Fltr Cartridge, Model DFG010EE, Package Quantity 16, 150 gpm, 10 Micron, 7" O.D., 27.8" H (Discontinued)

  • Mfr # DFG010EE2R
  • Zoro # G4092151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFG010EE2R
Zoro #
G4092151
UPC #
00016145101984
Country of Origin
United States

Dimensions

Height
27.8"
Outside Dia.
7"

Details

Application
Amine Sweetening, Electrodeposition Paint Filtration, Final Filtration for Particulates in Soft Drinks, Hydrotreater Feed, Particle Reduction in Bottle Water Manufacturing, Pretreatment, Process Cooling Water, Resin Filtration, RO Protection and Prefiltration, Water Injection for Enhanced Oil Recovery
Flow Rate
150 gpm
Max. Temp.
300 Degrees F
Microns
10
Service Life
1.4 gal.
Housing Material
Carbon Steel, 304 or 316L Stainless Steel
Material
Polyester with Closed End
Item
DF Series Fltr Cartridge,Model DFG010EE,Package Quantity 16

Description

DF Series Fltr Cartridge,Model DFG010EE,Package Quantity 16, Package Quantity 16

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.