This item is Discontinued.

3M DF Series Fltr Cartridge, Model DFG010PP, Package Quantity 16, 150 gpm, 10 Micron, 7" O.D., 27.8" H DFG010PP2C

DF Series Fltr Cartridge, Model DFG010PP, Package Quantity 16, 150 gpm, 10 Micron, 7" O.D., 27.8" H (Discontinued)

  • Mfr # DFG010PP2C
  • Zoro # G4086299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFG010PP2C
Zoro #
G4086299
UPC #
00016145069253
Country of Origin
United States

Dimensions

Height
27.8"
Outside Dia.
7"

Details

Application
Amine Sweetening, Electrodeposition Paint Filtration, Final Filtration for Particulates in Soft Drinks, Hydrotreater Feed, Particle Reduction in Bottle Water Manufacturing, Pretreatment, Process Cooling Water, Resin Filtration, RO Protection and Prefiltration, Water Injection for Enhanced Oil Recovery
Flow Rate
150 gpm
Max. Temp.
180 Degrees F
Microns
10
Service Life
1.4 gal.
Housing Material
Carbon Steel, 304 or 316L Stainless Steel
Material
Polypropylene with Open End
Item
DF Series Fltr Cartridge,Model DFG010PP,Package Quantity 16

Description

DF Series Fltr Cartridge,Model DFG010PP,Package Quantity 16, Package Quantity 16

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.