Zoro Homepage

10 oz, Cartridge, White, Polyurethane Base

  • Mfr # 6520

  • Zoro # G807679390


product price: $47.15
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Working Time
1 Hour
Full Cure Time
3 mm/24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6520
Zoro #
G807679390
UPC #
51135065204
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Container Type
Cartridge
Color
White
Working Time
1 Hour
Full Cure Time
3 mm/24 hr
Sealant Base
Polyurethane
Sealant Properties
Flexible, Strong Bonds
Performance Temp. Range
40 to 190 deg F
For Use With
3M Manual or Pneumatic Applicator
Resistance Properties
Watertight, Weather-resistant
For Use On Surface Material
Wood, Fiberglass, Aluminum, Gelcoat

Description

3M Marine adhesivesealant fast cure 5200 is a fast curing, onepart polyurethane that chemically reacts with moisture to deliver strong, flexible bonds with excellent adhesion to wood and fiberglass Forms watertight, weatherresistant seals on joints and boat hardware, above and below the waterline In addition, its flexibility allows for dissipation of stress caused by shock, vibration, swelling or shrinking

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.