1100 Disposable Foam, Ear Plug Dispenser Refill, Bullet Shape, Orange Orange

  • Mfr # 391-1100

  • Zoro # G1883920


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Cord Options
Uncorded
Earplug Color
Orange
Series
1100
Noise Reduction Rating
29 dB
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
391-1100
Zoro #
G1883920
UPC #
10080529191028
Country of Origin
Brazil

Dimensions

Overall Width
10 in
Overall Height
10 in
Earplug Size
M
Overall Depth
10 in

Details

Item
Ear Plug Dispenser Refill
Cord Options
Uncorded
Earplug Color
Orange
Series
1100
Noise Reduction Rating
29 dB
Earplug Shape
Bullet
Earplug Material
Foam
Earplug Pair Pack Type
Loose
Pairs Per Package
500
Color
Orange
Compatible Dispensing System
One Touch(TM)
Metal Detectable
No
Standards
ANSI S3.19-1974
Includes
Dispenser
Insertion Method
Roll-Down
Earplug Packaging
Bulk Box
Compatible with Manufacturer Model Number
391-0000
Reusability
Disposable
Compatible Manufacturer Part Number
391-0000
Compatible Manufacturer Model Number
391-0000
For Use With Mfr. Model Number
391-0000
Compatible with Manufacturer Model No.
391-0000
Compatible with Mfr. Model No.
391-0000
For Use with Mfr Model Number
391-0000
Compatible Pump Manufacturer Part Number
391-0000
Compatible Mfr. Model Number
391-0000
For Use With
3M™ E-A-Rfit™ Validation System

Description

Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 29 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Pair Pack Type Loose, Earplug Size M, Pairs per Package 500, Overall Height 10 in, Overall Width 10 in, Earplug Color Orange, Overall Depth 10 in, Metal Detectable No, Cord Options Uncorded, Earplug Material Foam, Standards ANSI S3.19-1974, Compatible Grainger Part Number 45JW40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.