Cable Tie, 11 in L, 3 in Max Bundle Dia., Red, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # CT11RD50-C

  • Zoro # G8060608


product price:  $96.29
/pk 1000, $0.10/ea
Additional $5.00 delivery surcharge applies per item.
See details

Key Features

Cable Tie Style
Plenum Rated, Standard
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT11RD50-C
Zoro #
G8060608
UPC #
10051128595609
Country of Origin
United States

Dimensions

Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.05"
Maximum Insulation Outside Diameter
0.145 in
Maximum Bundle Diameter
3 in
Cable Diameter Range
8.1 - 39.4 mm
Length
11.1"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated, Standard
Color
Red
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Self Locking Head
Operating Temp. Range
-40 to 85°C
Maximum Recommended Voltage Rating
600V
Flammability Rating
UL 94 V-2
UL Approval
Yes
Minimum Installation Temperature (Celsius)
-20°C
Solution for
Long-haul/Metro Loop Network Outdoor, Wireless Network Backhaul
Maximum Operating Temperature (Celsius)
85°C
Minimum Operating Temperature (Celsius)
-40 °C
Basic Material
Plastic
Cable Tie Duty
Standard

Description

Cable Tie,Red,11.1 In. L,50 lb.,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.