1110 Series Foam Corded Earplugs, 100 Pairs, 100PK

  • Mfr # 50051138290097

  • Zoro # G607488932


product price: $30.65
/pk 100, $0.31/ea

Key Features

Dispenser Lid Style
Corded
Material
Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50051138290097
Zoro #
G607488932
UPC #
-
Country of Origin
Brazil

Details

Item
Ear Plugs
Dispenser Lid Style
Corded
Material
Polyurethane Foam

Description

The 3M 1110 Series Ear Plugs offer a tapered shape to fit the ear canal and are made from hypoallergenic material The antimicrobial foam ear plugs are recommended for moderate to high noise up to 100 dBA TWA The plugs are corded They conform to the unique shape of each ear for excellent hearing protection and comfort The plugs have a noise reduction rating of NRR 29 dB 100 pairs per dispenser


  • •Corded foam earplugs
  • •NRR 29dB
  • •Recommended for moderate to high noises
  • •100 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.