Shop 3M
See all product information
Create Account
Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Bare Insulated, Yellow, Crimp Termination Only
- Mfr # M10-14FLK
- Zoro # G5656183
product price:Â
$
243.99
/pk of 500, $0.49/ea
Free Shipping & Returns
Key Features
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Coverage
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10-14FLK
- Zoro #
- G5656183
- UPC #
- 00054007138501
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- 1/4 in
- Overall Length
- 0.94 in
- Tongue Width - Wire Connector
- 0.43 in
- Barrel Inside Dia.
- 0.135 in
- Tongue Thickness
- 0.04 in
- Tongue Width
- 0.43 in
- Barrel Length
- 0.25 in
- Maximum Lock Width
- 0.48 in
- Wire Rope Length
- 0.94 in
- Length
- 0.94 in
Description
Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.25 in, Connection Material Copper, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 12 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.