Ring Terminal, 1/4 in Stud Size, 10 AWG, 1,000 V, Nylon Insulated, Yellow, Crimp Termination Only

  • Mfr # MNG10-14R/SK

  • Zoro # G5626957


product price:  $432.99
/pk 500, $0.87/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNG10-14R/SK
Zoro #
G5626957
UPC #
00054007019381
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Overall Length
1.26 in
Tongue Width - Wire Connector
0.53 in
Barrel Inside Dia.
0.14 in
Tongue Thickness
0.04 in
Tongue Width
0.53 in
Tongue Length
1.01 in
Barrel Length
0.25 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Temp.
221 Degrees F
Seam
Brazed
Connection Type
Crimp
Terminal Connection
Crimp
Wire Range
12 to 10 AWG
Terminal Type
Standard
Connection Material
Copper
Seam Style
Butted
Barrel Style
Butted
Hole Spacing
0.44 in
Special Features
Corrosion-Resistant, Funnel-Designed, Seamless Brass Sleeve
Contact Finish
Tin
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Insulation Material
Nylon
RoHS Compliant
Yes

Description

Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.53 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Style Butted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.