Ring Terminal, #8 Stud Size, 10 AWG, 1,000 V, Vinyl Insulated, Yellow, Crimp Termination Only
Mfr # RV10-8Q
Zoro # G6227234
product price: $11.89
/pk 25, $0.48/eaKey Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV10-8Q
Zoro #
G6227234
UPC #
10051128600372
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.38 in
Overall Length
0.84 in
Barrel Inside Dia.
0.135 in
Maximum Insulation Outer Diameter
0.25 in
Barrel Length
0.25 in
Minimum Stud Diameter
0.19 in
Tongue Width
0.38 in
Description
Ring Terminal, Insulation Color Yellow, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Size Standard, Barrel Style Butted, Minimum Operating Temperature -40 Degrees F, Overall Length 1.03 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.