
1/2 in W, 18 in L, Ceramic Aluminum Oxide, 40 Grit, Green
Mfr # 36516
Zoro # G115782973
product price: $285.99
/pk 5, $57.20/ea
Free Shipping & Returns
Key Features
Color
Green
Length
18 in
Width
1/2 in
Abrasive Material
Ceramic Aluminum Oxide
Backing Weight
YF Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36516
Zoro #
G115782973
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
1/2 in
Details
Color
Green
Abrasive Material
Ceramic Aluminum Oxide
Backing Weight
YF Weight
Backing Material
Cloth
Grit
40
Item Type
Belt
Wet or Dry
Dry
Sanding Type
Dry
Application
Deburring, Hem Flange Removal, Paint Removal, Rust Removal, Spot Weld Removal
Description
3M Green Corps Sanding Abrasive File Belt removes spot weld and hem flanges as well as grinds in tight areas for fast and efficient removal of paint, corrosion and rust. Aluminum oxide abrasive delivers a fast cut and long life.
- Sanding belt for spot weld and hem flange removal
- Aluminum oxide minerals deliver a fast cut rate
- Abrasive belt made for increased durability and long-lasting service
- Resin bonded for heat resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.