Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in W, 18 in L, Ceramic Aluminum Oxide, 60 Grit, Green

  • Mfr # 36517

  • Zoro # G215783375


product price: $285.99
/pk 5, $57.20/ea
Free Shipping & Returns

Key Features

Backing Weight
YF Weight
Backing Material
Cloth
Width
1/2 in
Abrasive Material
Ceramic Aluminum Oxide
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36517
Zoro #
G215783375
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
18 in

Details

Backing Weight
YF Weight
Backing Material
Cloth
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
Color
Green
Sanding Type
Dry
Application
Deburring, Hem Flange Removal, Paint Removal, Rust Removal, Spot Weld Removal
Item Type
Belt
Wet or Dry
Dry

Description

3M Green Corps Sanding Abrasive File Belt removes spot weld and hem flanges as well as grinds in tight areas for fast and efficient removal of paint, corrosion and rust. Aluminum oxide abrasive delivers a fast cut and long life.


  • Sanding belt for spot weld and hem flange removal
  • Aluminum oxide minerals deliver a fast cut rate
  • Abrasive belt made for increased durability and long-lasting service
  • Resin bonded for heat resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.