Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12'' Sod Blade (GWG311001)

  • Mfr # GPR111301

  • Zoro # G422324606


product price: $55.85
/ea

Key Features

For Use With
Maxim Sod Cutter GWG311001
Material
Steel
Width
1.75 in
Color
Black
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPR111301
Zoro #
G422324606
UPC #
11343013299
Country of Origin
China

Dimensions

Width
1.75 in
Length
12 in

Details

For Use With
Maxim Sod Cutter GWG311001
Material
Steel
Color
Black
Item
Sod Cutter Blade

Description

The replacement sod blade for the Maxim sod kicker is the perfect tool for effortlessly slicing through sod.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.