Shop 3M
See all product information
Create Account
1/2in x 120 yds. (6 Pack) 9498 Adhesive Transfer Tape Hand Rolls, 6PK
- Mfr # T96394986PK
- Zoro # G124479246
product price:Â
$
305.99
/pk of 6, $51.00/ea
Free Shipping & Returns
Key Features
Imperial Tape Width
1/2 in
Imperial Tape Length
120 yds
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T96394986PK
- Zoro #
- G124479246
- UPC #
- 841436006408
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Clear
Dimensions
- Imperial Tape Width
- 1/2 in
- Imperial Tape Length
- 120 yds
Description
1/2in x 120 yds. (6 Pack) 3M 9498 Adhesive Transfer Tape Hand Rolls. Offers excellent flying splice and core starting wet grab characteristics. Typically used in the printing industry._x000D_ Prefoms well at process speeds in excess of 2,000 feet per minute._x000D_ Excellent where UV resistance is required._x000D_ High and low surface energy plastics._x000D_ Densified kraft paper liner with an acrylic adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.