Shop 3M
See all product information
Create Account
1/2in x 360 yds. (2 Pack) 476XL Double Sided Extended Liner Tape, 2PK
- Mfr # T9634762PK
- Zoro # G524479259
product price:Â
$
333.99
/pk of 2, $167.00/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Length
360 yds
Imperial Tape Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9634762PK
- Zoro #
- G524479259
- UPC #
- 848109019383
- Country of Origin
- United States
- Tape Color
- Clear
- Item
- Tape
Dimensions
- Imperial Tape Length
- 360 yds
- Imperial Tape Width
- 1/2 in
Description
1/2in x 360 yds. (2 Pack) 3M 476XL Double Sided Extended Liner Tape. Liner extends beyond the width to provide for easy liner removal. Clear polypropylene film with quick stick synthetic rubber adhesive._x000D_ Stated product widths include the dry edge of the liner._x000D_ Use to securely seal corrugated express boxes and expedited envelopes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.