1/2in x 60 yds. (6 Pack) 463 Adhesive Transfer Tape Hand Rolls, 6PK
- Mfr # T9634636PK
- Zoro # G424479274
product price:Â
$
373.99
/pk of 6, $62.33/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Length
60 yds
Imperial Tape Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9634636PK
- Zoro #
- G424479274
- UPC #
- 841436005500
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 60 yds
- Imperial Tape Width
- 1/2 in
Details
- Tape Color
- Clear
- Item
- Tape
Description
1/2in x 60 yds. (6 Pack) 3M 463 Adhesive Transfer Tape Hand Rolls. General purpose for use in printing applications. High tack, excellent adhesion to most paper stocks._x000D_ High speed flying splices and zero speed splices on most grades of paper._x000D_ Good low temperature performance and peel strength on many surfaces._x000D_ Densified kraft paper liner with a high tack acrylic adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.