1/2in x 72 yds. 4462 Double Sided Foam Tape, 18PK
- Mfr # T9534462
- Zoro # G224479269
product price:Â
$
1,030.99
/pk of 18, $57.28/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
1/2 in
Imperial Tape Length
72 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9534462
- Zoro #
- G224479269
- UPC #
- 0002120024313
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 1/2 in
- Imperial Tape Length
- 72 yds
Details
- Item
- Tape
- Tape Color
- White
Description
1/2in x 72 yds. 3M 4462 Double Sided Foam Tape. Fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. General grade._x000D_ 1/32in closed cell polyethylene foam with rubber adhesive._x000D_ Ideal for many indoor general purpose mounting and joining applications._x000D_ Use to bond to polyethylene, polypropylene and many other plastics._x000D_ Extremely flexible foam conforms to almost any surface._x000D_ Ideal temperature range is 70 Degrees F. - 100 Degrees F._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.