
1/2inX36YD 471+PURPLE PLASTIC TAPE
Mfr # 7100056217
Zoro # G712311545
product price: $15.95
/eaKey Features
Tape Length
36.0 yd
Tape Backing Material
Vinyl
Max. Tape Performance Temp.
170.0 degrees fahrenheit
Tape Tensile Strength
14.0 lb/in
Tape Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100056217
Zoro #
G712311545
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
36.0 yd
Tape Width
0.5 in
Tape Thickness
5.3 mil
Details
Tape Backing Material
Vinyl
Max. Tape Performance Temp.
170.0 degrees fahrenheit
Tape Tensile Strength
14.0 lb/in
Tape Shape
Roll
Min. Tape Performance Temp.
40.0 degrees fahrenheit
Tape Elongation
1.3
Tape Adhesive
Rubber
Tape Color
Indigo
Description
Combining that with the other features and benefits, 3M Vinyl Tape 471+ brings performance and productivity for fine line masking in many critical painting applications. Sharp, clean paint lines for color separation are possible because it resists lifting Provides clean removal without adhesive residue after a 30-min. bake cycle at 250°F/121°C|Flexible and conformable tape creates fine paint lines for striping, color separation and complex designs|Semi-translucent backing allows for accurate alignment with
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.