Zoro Homepage

12x24x1 Pleated Air Filter, Polyester, MERV 11

  • Mfr # 9820DC-6

  • Zoro # G205265294


product price: $17.25
/ea
Sold in multiples of 4 for $69.00

Key Features

Nominal Filter Size
12x24x1
Performance Rating
MERV 11
Filters Out
lint, pollen, dust, pet dander, smoke, smog, bacteria, viruses
Media Material
Polyester
Actual Filter Size
12 in x 24 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9820DC-6
Zoro #
G205265294
UPC #
051111098202
Country of Origin
Mexico

Dimensions

Nominal Filter Size
12x24x1
Actual Filter Size
12 in x 24 in x 1 in
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Height
12 in
Actual Width
24 in

Details

Performance Rating
MERV 11
Filters Out
lint, pollen, dust, pet dander, smoke, smog, bacteria, viruses
Media Material
Polyester
Item
Pleated Air Filter

Description

Opt for a Filtrete Allergen Defense Air Filter to transform your central heating and cooling system into a whole home air filtration operation. This no nonsense filter helps capture varying sizes of particles, from the large (lint, pollen, dust and pet dander) to the microscopic (smoke and smog).


  • • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
  • • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system
  • • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.