Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x36x1 Premium Allergen, Bacteria & Virus Pleated Air Filter, MERV 11

  • Mfr # AL14-4

  • Zoro # G307371008


product price: $17.45
/ea
Sold in multiples of 4 for $69.80

Key Features

Nominal Filter Size
12x36x1
Performance Rating
MERV 11
Filters Out
Bacteria, Virus, Mold Spores, Pollen
Nominal Height
36 in
Nominal Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL14-4
Zoro #
G307371008
UPC #
51141959658
Country of Origin
Mexico

Dimensions

Nominal Filter Size
12x36x1
Nominal Height
36 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Width
25 in
Actual Depth
1 in

Details

Performance Rating
MERV 11
Filters Out
Bacteria, Virus, Mold Spores, Pollen
Item
Pleated Air Filter
Series
Premium Allergen, Bacteria & Virus

Description

Your home should be your sanctuary starting with the air you breathe Filtrete Premium Allergen Bacteria Virus Air Filters help capture unwanted particles from your household air contributing to a cleaner fresher home environment By proactively capturing dust bacteria viruses and allergens these high performance filters help improve your home's air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.