Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1357L Series High Performance Contact Adhesive, 5 Gallon Pail

  • Mfr # 7000000805

  • Zoro # G215938645


product price: $771.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000805
Zoro #
G215938645
UPC #
-
Country of Origin
United States

Description

3M neoprene high performance contact Adhesive 1357 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination. Can be used to bond most rubber, cloth, metal, wood, foamed glass, paper honeycomb, decorative plastic laminates and many other substrates. Meets requirements of MMM-A-121. Whether it is being sprayed, brushed or rolled on, the application of your 3M adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you've formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.