Zoro Homepage

14 AWG Max, 500 PK

  • Mfr # 314U-BOX

  • Zoro # G6179625


product price: $491.99
/pk 500, $0.98/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
White
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314U-BOX
Zoro #
G6179625
UPC #
00054007092322
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
0.155 in
Maximum Tap Wire Insulation Diameter
0.155 in
Minimum Tap Wire Size
22 AWG
Maximum Insulation Diameter
0.155 in
Maximum Run Wire Insulation Diameter
0.155 in
For Minimum Wire Size - Solid
22 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
White
Insulation Material
Nylon
Maximum Voltage
1,000 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
3
RoHS Compliant
Yes
Application
Dry Environment
Crimping Tool
2JLF8
Wire Type
Electrical
Fill Material
No Fill
Flame Retardant
Yes
Standards
CSA Certified, UL Listed
Compatible Installation Tool Model Number
E-9BM
Compatible with Product Type
Building Wire, Fixtures, Luminaires, Signs
Special Features
Self Stripping

Description

Insulation Displacement Connector, Color White, Connector Type Single U-Element, Insulation Material Nylon, Maximum Insulation Diameter 0.155 in, Maximum Temperature 221 Degrees F, Maximum Run Wire Insulation Diameter 0.155 in, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 14 AWG, Maximum Tap Wire Insulation Diameter 0.155 in, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 1,000 V, Number of Ports 3, Fill Material No Fill, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.