Zoro Homepage

1/4" Drive, 3/8" MPT SAE Socket, Socket 1/4" Body Size, 3/8" MPT

  • Mfr # W-3281-2

  • Zoro # G5016188


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Size
3/8" MPT
SAE or Metric
SAE
Material
Brass
Socket Type
High Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-3281-2
Zoro #
G5016188
UPC #
50051138289855
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
3/8" MPT

Details

Item
Socket
SAE or Metric
SAE
Material
Brass
Socket Type
High Pressure

Description

Socket 1/4 In. Body Size,3/8 In. MPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.