Zoro Homepage

14.0in Privacy Filter

  • Mfr # PF140W9B

  • Zoro # G313750385


product price: $43.15
/ea

Key Features

Width
12.19"
Height
6.88"
Display Size Supported
14"
Viewing Area Dimension
12.20" x 6.87"
Compatibility
3M™ Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF140W9B
Zoro #
G313750385
UPC #
51128788493
Country of Origin
United States

Dimensions

Width
12.19"
Height
6.88"
Display Size Supported
14"
Viewing Area Dimension
12.20" x 6.87"

Details

Compatibility
3M™ Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity.
Device Supported
2 in 1 Notebook
Display Type Supported
LCD
Orientation
Landscape
Widescreen
Yes
Anti-glare
Yes
Aspect Ratio
0.672917
Durability
Dust Resistant, Fingerprint Resistant, Scratch Resistant
Screen Attachment
Adhesive Strip, Flip
Blue Light Reduction
Yes
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.