Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 500 PK
Mfr # CT15BK50S-L
Zoro # G8060641
product price:Â $126.99
/pk 500, $0.25/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Mountable, UV Resistant
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CT15BK50S-L
Zoro #
G8060641
UPC #
10051128612177
Country of Origin
United States
Dimensions
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.06"
Length
15.1"
Details
Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Indoor/Outdoor
Outdoor
Basic Material
Plastic
Description
Cable Tie,Blk,14.6 In. L,50 lb.,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.