
1/4inX36YD 471+PURPLE PLASTIC TAPE
Mfr # 7100055835
Zoro # G612311591
product price: $13.39
/eaKey Features
Tape Adhesive
Rubber
Tape Elongation
1.3
Tape Thickness
5.3 mil
Tape Backing Material
Vinyl
Tape Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100055835
Zoro #
G612311591
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5.3 mil
Details
Tape Adhesive
Rubber
Tape Elongation
1.3
Tape Backing Material
Vinyl
Tape Shape
Roll
Tape Color
Indigo
Tape Tensile Strength
14.0 lb/in
Min. Tape Performance Temp.
40.0 degrees fahrenheit
Description
3MTM Vinyl Tape 471+, ideal for masking, wrapping or sealing many curved or irregular surfaces, excellent for many lane and safety marking applications, ideal for color coding, abrasion protection, decoration and splicing applications. Provides clean removal without adhesive residue after a 30-min. bake cycle at 250°F/121°C|Flexible and conformable tape creates fine paint lines for striping, color separation and complex designs|Semi-translucent backing allows for accurate alignment with
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.