14x25x1 700MPR Filtrete
- Mfr # 704-4
- Zoro # G023777788
product price:Â
$
13.99
/ea
Sold in multiples of 4 for
$55.96
Key Features
Nominal Height
24.81 in
Nominal Width
13.81 in
Nominal Depth
0.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 704-4
- Zoro #
- G023777788
- UPC #
- 076308412975
- Country of Origin
- Mexico
Dimensions
- Nominal Height
- 24.81 in
- Nominal Width
- 13.81 in
- Nominal Depth
- 0.81 in
Details
- Item
- Filter
Description
14x25x1 inch 700MPR Filtrete air filter by 3M offers high dust-holding capacity and efficient particle filtration.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.