This item is Discontinued.

3M High Flow Series Fltr Crtrdg, Mdl HF40PP, 350 gpm in Water @ 70 Degrees F, 15 Micron, 6-1/2" O.D. HF40PP015D01

High Flow Series Fltr Crtrdg, Mdl HF40PP, 350 gpm in Water @ 70 Degrees F, 15 Micron, 6-1/2" O.D. (Discontinued)

  • Mfr # HF40PP015D01
  • Zoro # G4090681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF40PP015D01
Zoro #
G4090681
UPC #
00016145150609
Country of Origin
Mexico

Dimensions

Height
40"
Outside Dia.
6-1/2"

Details

Application
Industrial, Chemical, Petrochemicals, Electronics, Food and Beverage, Pharmaceutical
Flow Rate
350 gpm in Water @ 70 Degrees F
Max. Pressure
150 psig @ 250 Degrees F
Max. Temp.
250 Degrees F
Microns
15
Housing Material
Carbon Steel, 304 or 316L Stainless Steel
Material
Polypropylene, Nitrile (O-Ring)
Item
High Flow Series Fltr Crtrdg,Mdl HF40PP

Description

High Flow Series Fltr Crtrdg,Mdl HF40PP

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.