Zoro Homepage

1.50 in W x 60 yd L, 5.9 mil Thick, Tan

  • Mfr # 234112

  • Zoro # G304930550


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
1.50 in
Tape Thickness
5.9 mil
Tape Adhesive Strength
30lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234112
Zoro #
G304930550
UPC #
21200029837
Country of Origin
Canada

Dimensions

Tape Length
60 yd
Tape Width
1.50 in
Tape Thickness
5.9 mil
Tape Core Diameter
3"

Details

Tape Color
Tan
Tape Adhesive Strength
30lb/in
Type
Masking Tape
Material
Crepe Paper
Tape Adhesive
Rubber

Description

Scotch general purpose masking tape, 1-1/2" x 60 yards, 3" core scotch general purpose masking tape is ideal for masking, bundling and sealing. Natural color masking tapes are sensitive to fingertip pressure, making them easy to apply and easy to remove. Crepe paper backing and smooth rubber adhesive. Scotch general purpose masking tape measures 1-1/2" x 60 yds with 3" core size. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.