Zoro Homepage
This item is Discontinued.
3M 15x20x1 Pollen Pleated Air Filter, MERV 7 9836DC-6

15x20x1 Pollen Pleated Air Filter, MERV 7 (Discontinued)

  • Mfr # 9836DC-6
  • Zoro # G706432614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9836DC-6
Zoro #
G706432614
UPC #
51111098363
Country of Origin
China

Dimensions

Nominal Filter Size
15x20x1
Actual Filter Size
15 in x 20 in x 1 in
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
1 in
Actual Height
15 in
Actual Width
20 in

Details

Performance Rating
MERV 7
Filters Out
Pollen, Allergens, Dust
Item
Pleated Air Filter
Filter Frame Color
Light Blue
Series
Pollen

Description

You run a tight ship at home from floor to ceiling and everywhere in between. Unfortunately ordinary home non-electrostatic air filters arent super effective at capturing unwanted particles. Good News The unique design of the electrostatically charged Filtrete Pollen Air Filter attracts and traps more particles from your air through your heating and cooling system making quality control a breeze. With each cycle through the filter your indoor air becomes a little bit cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.