Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 1000 PK
Mfr # MU14-6FBHTK
Zoro # G5497204
product price: $181.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Minimum Wire Size
16 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU14-6FBHTK
Zoro #
G5497204
UPC #
00054007018438
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.3 in
Overall Length
0.65 in
Barrel Inside Dia.
0.09 in
Tongue Width
0.3 in
Barrel Length
0.25 in
Description
Fork Terminals, Contact Finish Nickel, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 900 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #6, Termination Style Crimp, Seam Style Butted, Standards RoHS 2011/65/EU, Barrel Length 0.25 in, Barrel Style Butted, Connection Material Nickel-Plated Steel, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.