Zoro Homepage

16in Maroon Scotch-Brite Between Coats Disc

  • Mfr # 7000126204

  • Zoro # G416059118


product price: $14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Length
12 in
Width
16 in
Depth
10 in
Grade
Very Fine
Overall Diameter
16.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000126204
Zoro #
G416059118
UPC #
48011230931
Country of Origin
Canada

Dimensions

Length
12 in
Width
16 in
Depth
10 in
Overall Diameter
16.0 in

Details

Grade
Very Fine
Abrasive Material
Aluminum Oxide
Color
Maroon

Description

Strips fasten to pads by hooking into the pad for positive driving without danger of adhesive transfer. Conforms to uneven surfaces. Powders most dry finishes, reduces swirl marks and grain raise. Use on water-based, solvent-based finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.